• The item cannot be ordered due to missing prices.

Mechanic’s centre punch, overall length: 90mm

Article no.: 749200 90

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 90 mm
Shank ⌀ 8 mm
Point hardness approx. 59 HRC
Type of striking head annealed
Material Chrome vanadium steel
Surface chrome-plated
Type of product Centre punches

Identification & Classification

Article number 749200 90
EAN / GTIN 7610733200405
Manufacturer number 705.1

Description

Version:

Made of round steel; knurled shank. Through hardened, head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart