• The item cannot be ordered due to missing prices.

Mechanic's pin punches, Point ⌀ D: 4mm

Article no.: 747500 4

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Point ⌀ D 4 mm
overall length L1 115 mm
Mandrel length L2 30 mm
Shank ⌀ S 8 mm
Point hardness 59 HRC
Type of striking head head specially annealed
Material Extra chrome vanadium steel
Surface chrome-plated
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 747500 4
EAN / GTIN 7610733200498
Manufacturer number 715.4

Description

Version:

Round steel, exceptionally slim and handy. With knurled shank. Through hardened, head specially annealed to prevent splintering. Highest possible tip hardness (approx. 59 HRC) with exceptional toughness. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Material:

Extra chrome vanadium steel, surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart