• The item cannot be ordered due to missing prices.

Pin punch set in a plastic clip, special quality chrome-plated, Number of pin punches: 6

Article no.: 746910 6

Select article variation and quantity

Number of pin punches Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pin punches 6
Type of product Parallel pin punches

Identification & Classification

Article number 746910 6
EAN / GTIN 7610733014095
Manufacturer number 755.B

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.
Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Special quality of extra chrome vanadium steel, chrome-plated.

Content:

1 each pin punch: 2; 3; 4; 5; 6; 8 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart