• The item cannot be ordered due to missing prices.

Taper pin punch set in a metal case 6

Article no.: 745700 6

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 6
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 745700 6
EAN / GTIN 4049002084423
Manufacturer number R424 131 09

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium steel, shank painted.

Content:

1 each taper pin punch No. 745500: Size 2; 3; 4; 5; 6
1 centre punch No. 749000: Size 120/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart