{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tip ⌀ | 12 mm | |
Shank ⌀ | 16 mm | |
overall length | 175 mm | |
Weight | 250 g | |
Type of product | Drift punch |
Article number | 745500 12 | |
EAN / GTIN | 4049002021039 | |
Manufacturer number | R444 112 0 |