• The item cannot be ordered due to missing prices.

Electrician’s chisel, overall length / shank ⌀: 250/8mm

Article no.: 743010 250/8

Select article variation and quantity

overall length / shank ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Blade width 10 mm
Shank ⌀ 8 mm
Material Chrome vanadium special alloy
Surface chrome-plated
Type of product Chisels

Identification & Classification

Article number 743010 250/8
EAN / GTIN 7610733284023
Manufacturer number 820.HG 3

Description

Version:

Made of octagonal section steel, with hand protection. Fully hardened and tempered. Can be repeatedly reground without re-hardening. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) combined with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart