• The item cannot be ordered due to missing prices.

Grooving chisel 3 mm

Article no.: 741500 3

Select article variation and quantity

Cutter thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter thickness 3 mm
overall length 150 mm
Type of product Chisels

Identification numbers & Classifications

Article number 741500 3
EAN / GTIN 4049002002083
Manufacturer number R392 003 0

Description

Version:

Octagonal shank, through hardened blade, can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart