{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Blade width | 22 mm | |
Weight | 208 g | |
Type of product | Chisels |
Article number | 741000 180 | |
EAN / GTIN | 7610733226368 | |
Manufacturer number | 805.22 |