• The item cannot be ordered due to missing prices.

Small bolt cutter 390 mm

Article no.: 731900 390

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 390 mm
for single bars up to 19 HRC and 800 N/mm2 7 mm
for single bars up to 40 HRC and 1200 N/mm2 5 mm
for single bars up to 48 HRC and 1600 N/mm2 4 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 731900 390
EAN / GTIN 4005887007506
Manufacturer number 87433020

Description

Version:

High precision cutter head requiring up to 25 % less applied force. Small, especially handy model with ergonomically optimised plastic grips.

Material:

Blades made of chrome vanadium special steel, precision hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart