• The item cannot be ordered due to missing prices.

CoBolt® compact bolt cutter with blade recess 250 mm

Article no.: 731752 250

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
for medium-hard steel wire up to ⌀ 6 mm
for piano wire up to ⌀ 4.2 mm
Blade hardened
Handle plastic coated
Material Chrome vanadium electro-steel
Surface chemically blacked
Type of product Cutting pliers

Identification numbers & Classifications

Article number 731752 250
EAN / GTIN 4003773079644
Manufacturer number 71 31 250

Description

Version:

Special compound action allows excellent cutting performance with relatively low applied force. Cutting edges induction hardened (approx. 64 HRC).
Jaws chemically blackened, plastic coated handles, blades with recess.

Application:

For wires up to 2000 N/mm2 tensile strength.

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart