• The item cannot be ordered due to missing prices.

Wire rope cutter with grips 160 mm

Article no.: 731560 160

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 160 mm
    for wire ropes/round mild steel bar ⌀ 6 mm
    for wire ropes (maximum 1960 N/mm2) ⌀ 4 mm
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 731560 160
    EAN / GTIN 4003773082354
    Manufacturer number 95 62 160

    Description

    Version:

    Sturdy design, drop-forged from solid steel. With screw joint and opening spring. Cutter edge hardness 64 HRC. Handles with light PVC coating.
    with multi-component grips.

    Application:

    For cutting wire ropes, multi-core cables etc.

    Material:

    Chrome vanadium special steel, oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart