{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
for piano wire ⌀ | 2.5 mm | |
for wire ropes (maximum 1600 N/mm2) ⌀ | 5 mm | |
for round steel bar (maximum 1200 N/mm2) ⌀ | 4 mm | |
Type of product | Cutting pliers |
Article number | 731550 190 | |
EAN / GTIN | 4003773040651 | |
Manufacturer number | 95 61 190 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire rope cutter 190 mm |
||
for wire ropes/round mild steel bar ⌀ | 8 mm | |
for piano wire ⌀ | 2.5 mm | |
for round steel bar (maximum 1200 N/mm2) ⌀ | 4 mm | 4 mm |
overall length | 190 mm | 190 mm |
for wire ropes (maximum 1600 N/mm2) ⌀ | 5 mm | 5 mm |
Type of product | Cutting pliers | Cutting pliers |