• The item cannot be ordered due to missing prices.

Ratchet cable cutter for steel-armoured cables (SWA cables) VDE insulated 315 mm

Article no.: 731260 315

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 380 mm2
Cutting capacity up to ⌀ 45 mm
overall length 315 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Material Special quality tool steel, drop-forged, oil-hardened
Ratchet function yes
Type of product Scissors

Identification numbers & Classifications

Article number 731260 315
EAN / GTIN 4003773078579
Manufacturer number 95 36 315 A

Description

Version:

Precision ground jaws and induction hardened blades.
Insulation up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.

Application:

For cutting steel-armoured cables (SWA cables) using one and two hands. Ideal for use in restricted spaces.

Material:

Special quality tool steel, drop-forged, oil-quenched.

Optional extras:

Spare moving blade No. 731251.

Note:

Not suitable for cutting ACSR cables and wire cables.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart