• The item cannot be ordered due to missing prices.

Ratchet cable cutter 430 mm

Article no.: 731220 430

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for multi-core cable ⌀ 55 mm
    for single-core cable copper/aluminium 450 / 500 mm2
    overall length 430 mm
    Ratchet function yes
    Type of product Scissors

    Identification numbers & Classifications

    Article number 731220 430
    EAN / GTIN 2050001009319
    Manufacturer number 80-067

    Description

    Version:

    Cutter head with sickle-shaped blade and compound action. Double blades ensure square cut. Shears can be unlocked, i. e. opened, in any cutting position.

    Advantage:

    Compact design and low weight in relation to the cutting performance.

    Application:

    For clean cutting of copper and aluminium cables. Also suitable for cables with steel strip armouring.

    Material:

    Special steel blades.
    Handles of stainless steel tubing with plastic grips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart