{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ⌀ | 52 mm | |
Cutting capacity multi-core cable up to | 380 mm2 | |
overall length | 280 mm | |
Handle | Multi-component covering | |
Operation | mechanical, single-handed, ratchet principle | |
Material | Special quality tool steel, drop-forged, oil-hardened | |
Protection against trapping fingers | yes | |
Type of product | Scissors |
Article number | 731100 52 | |
EAN / GTIN | 4003773043942 | |
Manufacturer number | 95 31 280 |