• The item cannot be ordered due to missing prices.

Cable cutter with compound action, for cable ⌀: 32mm

Article no.: 731071 32

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for cable ⌀ 32 mm
Cutting capacity multi-core cable up to 240 mm2
overall length 250 mm
Handle ergonomic plastic grips with anti-slip coating
Operation mechanical, single-handed, ratchet principle
Type of product Scissors

Identification & Classification

Article number 731071 32
EAN / GTIN 4045197891204
Manufacturer number 731071 32
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cutter head with sickle shaped blade and compound action (one handed operation). Double blades ensure square cut.
GARANT blades and important functional parts are additionally hardened and tempered.

Application:

For clean cutting of aluminium and copper cables (even flex cables), not suitable for fine-stranded cables. Not for use on steel wire, hard aluminium alloys, hard drawn copper conductors.

Material:

Special steel blade, coated sheet metal handles.

Note:

On single-core cables the cutting force is around 30 % less.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart