• The item cannot be ordered due to missing prices.

Cable cutter, overall length: 165mm

Article no.: 730090 165

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 50 mm2
Cutting capacity up to ⌀ 15 mm
overall length 165 mm
Type of product Scissors

Identification & Classification

Article number 730090 165
EAN / GTIN 4003773040323
Manufacturer number 95 11 165
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Cuts smoothly and cleanly without crushing.
Head with sickle-shaped blades. Scissors burnished, plastic coated handles.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steell, drop-forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart