{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ties up to width | 7.8 mm | |
for cable ties up to thickness | 1.8 mm | |
Weight | 140 g | |
Type of product | Cable tie gun |
Article number | 729969 EVOCUT | |
EAN / GTIN | 4031026642222 | |
Manufacturer number | 110-05005 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cutting tool for plastic cable ties EVOCUT |
||
for cable ties up to width | 7.8 | 4.8 |
for cable ties up to thickness | 1.8 | 1.3 |
Weight | 140 | 335 |
Type of product | Cable tie gun | Cable tie gun |