• The item cannot be ordered due to missing prices.

Crimping tool for telephone plugs 4-8P

Article no.: 729845 4-8P

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 205 mm
suitable for plug type RJ 11; 12; 45
Type of product Crimping tool

Identification numbers & Classifications

Article number 729845 4-8P
EAN / GTIN 4045197286567
Manufacturer number 729845 4-8P

Description

Version:

Steel body with compound action. 2-component plastic grips. Defined crimping force accurately ensured by integral stop function. For crimping 4 − 8 pin telephone plugs (Western plugs); front of the crimp for 6-pin and 8-pin plugs, rear for 4-pin plugs. With built-in device for cutting and stripping (restricted capability) 4, 6, and 8-core cables.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart