{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Meka GN CST | |
Colour | green | |
Stripping dimension B | 5.1 mm | |
Stripping dimension C | 7.1 mm | |
Series | CST | |
Type of product | Blade |
Article number | 729801 GRUEN | |
EAN / GTIN | 4008190010102 | |
Manufacturer number | 9032000000 | |
Manufacturer | Weidmüller GmbH & Co. KG, Klingenbergstraße 26, 32758 DETMOLD, Germany, www.weidmueller.de |