{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MultiCrimp | |
Number of interchangeable heads | 5 | |
overall length | 250 mm | |
for terminal sleeves | 0.25 − 6.0 and 10; 16; 25 mm2 | |
for insulated cable lugs and connectors | 0.5 mm2 - 6 mm2 | |
for uninsulated blade terminals | 0.5 mm2 - 6 mm2 | |
for uninsulated cable lugs and connectors | 0.5 mm2 - 10 mm2 | |
for uninsulated push-fit connectors | 0.5 mm2 - 10 mm2 | |
Type of product | Crimping tool |
Article number | 729650 5 | |
EAN / GTIN | 4003773066934 | |
Manufacturer number | 97 33 02 |