• The item cannot be ordered due to missing prices.

Interchangeable crimping head 2,5

Article no.: 729624 2,5

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for conductor cross-section 0.5 mm2 - 2.5 mm2
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729624 2,5
    EAN / GTIN 4045197200082
    Manufacturer number 729624 2,5

    Description

    Version:

    • Exact crimping due to linear action
    • Increased versatility combined with reduced costs due to quick-change system - no tools required
    • Guaranteed consistently good crimping results to DIN or EN due to factory-set interchangeable heads with integral positive barrier in the basic tool
    • Reliable terminal positioning ensures the terminal is always seated correctly in the crimping mould
    • Slim handy design makes it ideal for working in locations where access is difficult.

    With insulation stop for positive positioning of the terminal.

    Application:

    For use with electronic connectors.

    Suitable for:

    Basic tool No. 729611.
    Blade terminals and sleeves: F2.8, F4.8, F6.3 and F9.5; GHW flat terminals: AFK and AFS; Tyco Junior Power Timer: Timer; Tyco AMP: MCP 1.2; RK 2.5; UNML; E95; MT 3 and ELO; Kostal: LKS 1.5 and SLK 2.8 contacts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart