• The item cannot be ordered due to missing prices.

Four-pin crimping tool MicroCrimp, 2-component grips 6,0

Article no.: 729540 6,0

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for conductor cross-section 0.14 mm2 - 6 mm2
    overall length 250 mm
    Positive barrier available yes
    digital display no
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729540 6,0
    EAN / GTIN 4003773071594
    Manufacturer number 97 52 65 A

    Description

    Version:

    Reliable crimping due to positive barrier and synchronised advance of the crimping pins.
    Use the check pin supplied to check the basic setting.
    Crimp mandrel advance can be adjusted in steps of 0.01 mm.

    Application:

    For turned pin and socket contacts

    Supplied with:

    Four-pin crimp tool in a case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart