• The item cannot be ordered due to missing prices.

Crimping set, terminal sleeves supplied with a Twistor16 crimping tool 1

Article no.: 729469 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 265 mm
Width 170 mm
Height 68 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729469 1
EAN / GTIN 4003773083474
Manufacturer number 97 90 13

Description

Version:

Comprehensive set for crimping the most popular insulated terminal sleeves. Self-adjusting
Twistor16 crimping tool with rotatable crimping head and 8 indent positions for cross-sections from 0.14 to 16 mm² (square crimping).

Supplied with:

Crimping tool No. 729446 size 16 and 1190 pieces of popular terminals (0.50 – 16 mm²) in a sturdy
plastic box (TANOS MINI-systainer®) with 2 stackable plastic inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart