• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves 16 mm2

Article no.: 729465 16

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
for conductor cross-section 0.08 mm2 - 16 mm2
Surface burnished
Type of product Crimping tool

Identification numbers & Classifications

Article number 729465 16
EAN / GTIN 4049002150746
Manufacturer number 610 286 3

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible hexagonal crimping = space saving. Crimp profile to DIN 46228.
Pliers burnished, jaws chrome-plated.
Also for twin terminal sleeves up to 2×10 mm2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart