• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves PZ3

Article no.: 729441 PZ3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PZ 3
overall length 200 mm
for conductor cross-section 0.5 mm2 - 6 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729441 PZ3
EAN / GTIN 4008190052423
Manufacturer number 0567300000

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible square crimping = optimum contact areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart