• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves 2,5 mm2

Article no.: 729404 2,5

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 150 mm
    for conductor cross-section 0.25 mm2 - 2.5 mm2
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729404 2,5
    EAN / GTIN 4062406790509
    Manufacturer number 729404 2,5

    Description

    Version:

    Body drop forged. Jaws chemically blackened, head bright polished. Notched jaws for crimping terminal sleeves to DIN 46228.
    Plastic coated handles.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart