• The item cannot be ordered due to missing prices.

Installation pliers, overall length: 200mm

Article no.: 728795 200
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity 5×2.5 mm2
Cutting capacity up to ⌀ 15 mm
with return spring no
Handle Multi-component covering
Material Special tool steel
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 728795 200
EAN / GTIN 4067263133308
Manufacturer number 728795 200

Description

Version:

Multi-function pliers for electrical installation work. Special tool steel, handles with multi-component covering. For gripping, cutting, and stripping as well as crimping terminal sleeves.
  • Cutting copper cables up to ⌀ 15 mm (5×2.5 mm2).
  • Stripping copper wires 0.75 to 4.0 mm2.
  • Crimping terminal sleeves 0.75 to 1.5 mm2 and 1.5 to 4.0 mm2.
  • Threaded cutter for bolts M3 and M4.
  • Bending wires and copper conductors.
  • Deburring and widening flush-mounted boxes.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart