• The item cannot be ordered due to missing prices.

Wire stripping side cutter VDE insulated 160 mm

Article no.: 728780 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 160 mm
    Cutting capacity soft wire up to ⌀ 2.5 mm
    Wire stripping for conductor ⌀ 1,5 mm2; 2,5 mm2
    Standard DIN EN IEC 60900 / VDE 0682-201
    Handle Multi-component covering
    Manufacturing process Cutting edges induction hardened (approx. 60 HRC)
    Material Special tool steel
    Surface chrome-plated
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 728780 160
    EAN / GTIN 4003773040279
    Manufacturer number 14 26 160

    Description

    Version:

    Induction hardened precision cutting edges (approx. 60 HRC) for soft wire. Precision stripping knife for single-core (solid) conductors 1.5 and 2.5 mm2. Handles with thick-walled grips insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000V.

    Application:

    Ideal for electrical installation work.

    Material:

    Special tool steel, jaws chrome-plated, handles with multi-component covering.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart