• The item cannot be ordered due to missing prices.

Wire stripping tool, Overall length: 160mm

Article no.: 728739 160

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Cutter form Vee cutter
Handle plastic coated
Material Special tool steel
Surface bright finish
with return spring yes
with adjustable screw for cross section adjustment. yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728739 160
EAN / GTIN 4045197955425
Manufacturer number 728739 160

Description

Version:

Offset jaws with V-shaped cutting edges (up to max. 5 mm external ⌀). Laid-in joint with “no-play” action and opening spring. With adjustable screw for cross section adjustment.
Jaws bright finished, handles with multi-component covering.

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Wire stripping tool, Overall length: 160mm

Wire stripping tool, Overall length: 160mm

overall length 160 mm 160 mm
Handle plastic coated plastic coated
with return spring yes yes
with adjustable screw for cross section adjustment. yes yes
Surface bright finish bright finish
Material Special tool steel Special tool steel
Type of product Cutting pliers Cutting pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart