{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutter form | Vee cutter | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | chrome-plated | |
with return spring | yes | |
with adjustable screw for cross section adjustment. | yes | |
Type of product | Cutting pliers |
Article number | 728735 160 | |
EAN / GTIN | 4003773039570 | |
Manufacturer number | 11 05 160 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire stripping tool, chrome-plated 160 mm |
||
Handle | Multi-component covering | Multi-component covering |
with return spring | yes | yes |
with adjustable screw for cross section adjustment. | yes | yes |
Surface | chrome-plated | bright finish |
Cutter form | Vee cutter | Vee cutter |
Material | Special tool steel | Special tool steel |
Type of product | Cutting pliers | Cutting pliers |