{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Super 4 plus | |
Manufacturer's type designation | Super 4 plus | |
overall length | 165 mm | |
for conductor cross-section | 0.2 mm2 - 6 mm2 | |
for conductor cross section AWG | 24-10 | |
Material | glass-fibre-reinforced plastic | |
Type of product | Cutting pliers |
Article number | 728622 6 | |
EAN / GTIN | 4011391200500 | |
Manufacturer number | 20050 |
This article |
Recommendations |
||
---|---|---|---|
Wire stripping tool, economy version, for conductor cross-section: 6mm2 |
|||
for conductor cross-section | 0.2 mm2 - 6 mm2 | 0.08 mm2 - 6 mm2 | 0.2 mm2 - 6 mm2 |
for conductor cross section AWG | 24-10 | ||
overall length | 165 mm | 200 mm | 225 mm |
Manufacturer's designation | Super 4 plus | ||
Material | glass-fibre-reinforced plastic | glass-fibre-reinforced plastic | |
Manufacturer's type designation | Super 4 plus | ||
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |