{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
Type of handle | insulated multi-component grip | |
suitable for | Sector cable | |
Material of blade | Special tool steel, oil-hardened | |
retractable blade | no | |
Type of product | Knives |
Article number | 728110 | |
EAN / GTIN | 4003773026556 | |
Manufacturer number | 98 53 13 |