• The item cannot be ordered due to missing prices.

ErgoStrip® universal stripping tool for left-handed use 8-13 mm

Article no.: 728095 8-13

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ErgoStrip
overall length 135 mm
for cable ⌀ 8 mm - 13 mm
Type of product Knives

Identification numbers & Classifications

Article number 728095 8-13
EAN / GTIN 4003773082910
Manufacturer number 16 95 02 SB

Description

Version:

Multi-component pistol handle design for comfortable grip and secure handling.
Version for left-handed users

Application:

For quick and precise sheath stripping of all conventional round cable and moisture-proof cables (NYM cables) of ⌀ 8 - 13 mm, data cables (CAT 5 to CAT 7), twisted pair cables (UTP / STP) and coaxial cables from ⌀ 4.8 - 7.5 mm and for stripping insulation from conductor cross-sections 0.2; 0.3; 0.8; 1.5; 2.5 and 4.0 mm2.

Material:

Glass-fibre-reinforced plastic

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart