• The item cannot be ordered due to missing prices.

Cable stripping tool with wire stripping blades for CAT/twisted-pair cables, TiN, for cable ⌀: 4,5-10mm

Article no.: 728075 4,5-10

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PC-CAT
overall length 124 mm
for cable ⌀ 4.5 mm - 10 mm
Coating TiN
Type of product Knives

Identification numbers & Classifications

Article number 728075 4,5-10
EAN / GTIN 4011391301610
Manufacturer number 30161

Description

Version:

Hollow plastic handle with fixed, integral blades. Simple to strip “into the box”. Knife with TiN-coated blade for longer working life.
With blades for a circular cut and wire stripping blades.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart