{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SECURA No. 15 | |
overall length | 124 mm | |
for cable ⌀ | 8 mm - 13 mm | |
Coating | TiN | |
Type of product | Knives |
Article number | 728065 8-13 | |
EAN / GTIN | 4011391301559 | |
Manufacturer number | 30155 |
This article |
Recommendations |
|
---|---|---|
Cable stripping tool with wire strippers and blade, TiN, for cable ⌀: 8-13mm |
||
Coating | TiN | |
for cable ⌀ | 8 mm - 13 mm | 6 mm - 25 mm |
overall length | 124 mm | 150 mm |
Manufacturer's designation | SECURA No. 15 | |
Type of product | Knives | Knives |