• The item cannot be ordered due to missing prices.

Cable stripping tool 8-13 mm

Article no.: 728050 8-13

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Universal No. 12
    overall length 124 mm
    for cable ⌀ 8 mm - 13 mm
    Coating TiN
    Type of product Knives

    Identification numbers & Classifications

    Article number 728050 8-13
    EAN / GTIN 4011391301207
    Manufacturer number 30120

    Description

    Version:

    Hollow plastic handle with fixed, integral blades. Simple to strip “into the box”. Knife with TiN-coated blade for longer working life.
    With blades for a circular cut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart