• The item cannot be ordered due to missing prices.

Safety cable stripping knife 8-28 mm

Article no.: 728035 8-28

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 167 mm
    Coating TiN
    Type of product Knives

    Identification numbers & Classifications

    Article number 728035 8-28
    EAN / GTIN 4011391700000
    Manufacturer number 70000

    Description

    Version:

    New type of protection mechanism for the hooked blade is mounted in the handle end ensures safe handling and reliably protects against cutting injuries. The penetration depth of the hooked blade is adjustable in four steps. With exchangeable clip for cable ⌀ 8 - 28 mm, other clip sizes available as options. Viewing window on the exchangeable clip for an optimum cutting characteristic (size 8 - 28 and size 4 - 16).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart