• The item cannot be ordered due to missing prices.

Tweezers straight, insulated N

Article no.: 727900 N

Select article variation and quantity

Material Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 155 mm
Version with fine tips
Type of product Tweezers

Identification numbers & Classifications

Article number 727900 N
EAN / GTIN 4045197993311
Manufacturer number 727900 N

Description

Version:

Made of steel with fine tips, anti-slip double insulated handles.
Made of special steel, nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart