{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Special steel | |
Length | 150 mm | |
Tip characteristics | narrow/angled, inner face serrated | |
Point form | 22b | |
Surface of tweezers | nickel-plated | |
Tip exchangeable | no | |
Type of product | Tweezers |
Article number | 727600 N | |
EAN / GTIN | 4045197993106 | |
Manufacturer number | 727600 N | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |