• The item cannot be ordered due to missing prices.

Carbon fibre tweezers, flat, strong tips

Article no.: 727507

Select article variation and quantity

Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 130 mm
Point form flat blunt nose, straight
Tip characteristics heat resistant up to 270 °C
Material of point Carbon fibre
Material non−magnetic acid-resistant steel, stainless
Tip exchangeable yes
Type of product Tweezers

Identification numbers & Classifications

Article number 727507
EAN / GTIN 7314150115143
Manufacturer number TL 249CFR-SA

Description

Version:

Made of stainless non-magnetic acid-resistant steel. Carbon fibre tips, conductive non-magnetic acid-resistant and heat-resistant up to 270 °C.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart