{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 115 mm | |
electrostatic characteristic | EGB/ESD | |
Head width | 9.5 mm | |
Jaw length | 22.5 mm | |
Jaw design | tapering to a point, 45° angled | |
Standard | DIN ISO 9655 | |
Type of jaws | inside ground smooth | |
Handle | Multi-component covering | |
Material | Ball-bearing steel | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Snipe nose pliers |
Article number | 727197 115 | |
EAN / GTIN | 4003773024866 | |
Manufacturer number | 35 42 115 ESD |
This article |
Recommendations |
|
---|---|---|
Electronics snipe-nosed pliers, angled 45°, overall length: 115mm |
||
Jaw length | 22.5 mm | 32 mm |
overall length | 115 mm | 155 mm |
Handle | Multi-component covering | 2-component grip |
with return spring | yes | yes |
Surface | mirror polished | phosphated, non-reflecting |
Material | Ball-bearing steel | Carbon steel (C70) |
Type of product | Snipe nose pliers | Snipe nose pliers |