{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
electrostatic characteristic | EGB/ESD | |
Head width | 13 mm | |
Jaw length | 35 mm | |
Jaw design | angled | |
Type of jaws | Snipe-nose, serrated internal jaws | |
Handle | 2-component grip | |
Material | Carbon steel (C70) | |
Surface | phosphated, non-reflecting | |
with return spring | yes | |
Type of product | Snipe nose pliers |
Article number | 727182 150 | |
EAN / GTIN | 4062406395094 | |
Manufacturer number | 727182 150 |