• The item cannot be ordered due to missing prices.

Electronics snipe-nosed pliers 140 mm

Article no.: 727170 140

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 140 mm
    electrostatic characteristic EGB/ESD
    Head width 10 mm
    Jaw length 30 mm
    Type of product Snipe nose pliers

    Identification numbers & Classifications

    Article number 727170 140
    EAN / GTIN 4045197976642
    Manufacturer number 727170 140

    Description

    Version:

    Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2−component conductive grips, suitable for ESDs.
    Long narrow jaws.
    Jaws with smooth gripping faces.

    Material:

    Special tool steel, CNC-machined for extremely accurate tolerances.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart