• The item cannot be ordered due to missing prices.

Electronics flat-nose pliers 145 mm

Article no.: 727142 145

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 145 mm
electrostatic characteristic EGB/ESD
Head width 13 mm
Jaw length 20 mm
Jaw design Flat nose, serrated internal jaws
Type of jaws serrated inside
Handle 2-component grip
Material Carbon steel (C70)
Surface phosphated, non-reflecting
with return spring yes
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 727142 145
EAN / GTIN 4062406395070
Manufacturer number 727142 145

Description

Version:

The jaws of the cutter are accurately put together using carefully machined holes and polished surfaces. With opening spring and ergonomically designed handles for secure and comfortable use. 2−component conductive grips, suitable for ESDs.
Flat-nose, serrated internal jaws.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart