{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | very fine bevel | |
Head length | 10 mm | |
Head width | 10 mm | |
Cutting capacity copper wire up to ⌀ | 0.6 mm | |
Material | Carbon steel (C70) | |
Surface | phosphated, non-reflecting | |
Type of product | Cutting pliers |
Article number | 726922 130 | |
EAN / GTIN | 4062406395056 | |
Manufacturer number | 726922 130 |