• The item cannot be ordered due to missing prices.

Electronics oblique end cutter 108 mm

Article no.: 726912 108

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: very fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 108 mm
electrostatic characteristic EGB/ESD
Cutting chamfer very fine bevel
Head length 8 mm
Head width 10.5 mm
Cutter length 15 mm
Cutting capacity copper wire up to ⌀ 0.35 mm - 1.25 mm
Handle Plastic covering
Manufacturing process Cutting edges induction hardened (63 − 65 HRC)
Material Special ball-bearing steel
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726912 108
EAN / GTIN 7314150052554
Manufacturer number 7291

Description

Version:

With precision ground inductive hardened cutting edges (63−65 HRC). White plastic grips of conductive material with return spring. Suitable for ESDs. Specially made box joint with particularly long contact faces, undesired movements in the joint are minimised, which ensures extremely precise axial alignment of the jaws.

Material:

Special ball bearing steel, drop-forged.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart