• The item cannot be ordered due to missing prices.

Electronics side cutter Super Knips®, conductive grips 140 mm

Article no.: 726660 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Special quality tool steel, oil-hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Material Special quality tool steel, oil-hardened
Head width 15.7 mm
Cutter length 12.3 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 2.1 mm
Cutting capacity medium-hard steel wire 0.2 mm - 1.4 mm
Norm DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Surface black burnished
with return spring yes
with wire holder no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726660 140
EAN / GTIN 4003773081708
Manufacturer number 78 61 140 ESD

Description

Version:

Slim head with precision ground cutter, without chamfer. Handles with multi-component covering, with opening spring. Suitable for ESDs.

Application:

Suitable even for cutting glass fibre cable (fibre optic cable).

Material:

Special tool steel, burnished.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart