{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting chamfer | without bevel | |
Material | Stainless steel, INOX | |
Head width | 13.5 mm | |
Cutter length | 9 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.6 mm | |
Cutting capacity medium-hard steel wire | 0.2 mm - 1 mm | |
Standard | DIN ISO 9654 | |
Handle | Multi-component covering | |
with return spring | yes | |
with wire holder | no | |
Type of product | Cutting pliers |
Article number | 726653 125 | |
EAN / GTIN | 4003773084099 | |
Manufacturer number | 78 06 125 |