{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Cutting chamfer | large bevel | |
Material | Special tool steel | |
Head width | 10.5 mm | |
Cutter length | 14 mm | |
Cutting capacity medium-hard steel wire | 0.2 mm - 1 mm | |
Cutting capacity hard steel wire | 0.2 mm - 0.6 mm | |
Head shape | pointed | |
Norm | DIN ISO 9654 | |
Handle | Plastic covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Surface | burnished | |
with return spring | yes | |
with wire holder | no | |
Type of product | Cutting pliers |
Article number | 726440 125H | |
EAN / GTIN | 4003773043720 | |
Manufacturer number | 75 02 125 |